Braided Sleeving, 0.125 In., 400 ft., Black

TECHFLEX| Zoro #: G1715436| Mfr #: F6N0.13BK

$65.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Expandable: No
Standards: UL RECOGNIZED
Temp. Range: -49 Degrees to 302 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715436 Mfr #: F6N0.13BK
Expandable: NoStandards: UL RECOGNIZED
Temp. Range: -49 Degrees to 302 Degrees FWire and Cable Sleeving Dia. Range: 0.060" to 0.130"
Wire and Cable Sleeving Inside Dia.: 0.125"Wire and Cable Sleeving Closure Type: Self Wrap
Wall Thickness: 0.025"Color: Black
Length: 400 ft.Description/Special Features: General Purpose
Material of Construction: Polyethylene TerephthalateWire and Cable Sleeving Item: Braided Sleeving
Country of Origin (subject to change): Mexico

Description

Braided Sleeving, Wire and Cable Sleeving Closure Type Self Wrap, Expandable No, Length 400 ft., Wire and Cable Sleeving Dia. Range 0.060 In. to 0.130 In., Color Black, Wire and Cable Sleeving Inside Dia. 0.125 In., Material of Construction Polyethylene Terephthalate, Temp. Range -49 Degrees to 302 Degrees F, Description/Special Features General Purpose, Wall Thickness 0.025 In., Standards UL Recognized

Reviews