Braided Sleeving, 0.250 In., 10 ft., Black

TECHFLEX| Zoro #: G1112422| Mfr #: FRN0.25TB10

$5.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -103 Degrees to 257 Degrees F
Item: Braided Sleeving
Wire and Cable Sleeving Item: Braided Sleeving
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112422 Mfr #: FRN0.25TB10
Temp. Range: -103 Degrees to 257 Degrees FItem: Braided Sleeving
Wire and Cable Sleeving Item: Braided SleevingLength: 10 ft.
Wire and Cable Sleeving Inside Dia.: 0.250"Material of Construction: Flame Retardant Polyethylene
Wall Thickness: 0.025"Standards: UL-VW-1
Wire and Cable Sleeving Closure Type: No ClosureWire and Cable Sleeving Dia. Range: 0.120" to 0.440"
Expandable: YesDescription/Special Features: General Purpose
Color: BlackCountry of Origin (subject to change): United States

Description

Braided Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable Yes, Length 10 ft., Wire and Cable Sleeving Dia. Range 0.120 In. to 0.440 In., Color Black, Wire and Cable Sleeving Inside Dia. 0.250 In., Material of Construction Flame Retardant Polyethylene, Temp. Range -94 Degrees to 500 Degrees F, Description/Special Features General Purpose, Wall Thickness 0.025 In., Standards UL-VW-1

Reviews