KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Braided Sleeving, 0.250 In., 10 ft., Black

TECHFLEX| Zoro #: G0695931| Mfr #: PTN0.25BK10

$3.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire and Cable Sleeving Dia. Range: 0.120" to 0.440"
Description/Special Features: General Purpose
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0695931 Mfr #: PTN0.25BK10
Wire and Cable Sleeving Dia. Range: 0.120" to 0.440"Description/Special Features: General Purpose
Color: BlackWire and Cable Sleeving Inside Dia.: 0.250"
Wire and Cable Sleeving Closure Type: No ClosureLength: 10 ft.
Expandable: YesWall Thickness: 0.025"
Temp. Range: -103 Degrees to 257 Degrees FItem: Braided Sleeving
Material of Construction: Polyethylene TerephthalateWire and Cable Sleeving Item: Braided Sleeving
Standards: UL RECOGNIZEDCountry of Origin (subject to change): United States

Description

Braided Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable Yes, Length 10 ft., Wire and Cable Sleeving Dia. Range 0.120 In. to 0.440 In., Color Black, Wire and Cable Sleeving Inside Dia. 0.250 In., Material of Construction Polyethylene Terephthalate, Temp. Range -103 Degrees to 257 Degrees F, Description/Special Features General Purpose, Wall Thickness 0.025 In., Standards UL Recognized

Reviews