DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Braided Sleeving, 0.250 In., 500 ft., Black

TECHFLEX| Zoro #: G0533547| Mfr #: PTN0.25BK500

$75.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Expandable: Yes
Description/Special Features: General Purpose
Temp. Range: -103 Degrees to 257 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0533547 Mfr #: PTN0.25BK500
Expandable: YesDescription/Special Features: General Purpose
Temp. Range: -103 Degrees to 257 Degrees FWire and Cable Sleeving Inside Dia.: 0.250"
Wire and Cable Sleeving Item: Braided SleevingStandards: UL RECOGNIZED
Color: BlackLength: 500 Ft.
Wire and Cable Sleeving Dia. Range: 0.120" to 0.440"Item: Braided Sleeving
Material of Construction: Polyethylene TerephthalateWall Thickness: 0.025"
Wire and Cable Sleeving Closure Type: No ClosureCountry of Origin (subject to change): United States

Description

Braided Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable Yes, Length 500 ft., Wire and Cable Sleeving Dia. Range 0.120 In. to 0.440 In., Color Black, Wire and Cable Sleeving Inside Dia. 0.250 In., Material of Construction Polyethylene Terephthalate, Temp. Range -103 Degrees to 257 Degrees F, Description/Special Features General Purpose, Wall Thickness 0.025 In., Standards UL Recognized

Reviews