DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Braided Sleeving, 1.000 In., 50 ft., Black

TECHFLEX| Zoro #: G1310522| Mfr #: F6N1.00BK50

$60.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Expandable: No
Description/Special Features: General Purpose
Temp. Range: -49 Degrees to 302 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1310522 Mfr #: F6N1.00BK50
Expandable: NoDescription/Special Features: General Purpose
Temp. Range: -49 Degrees to 302 Degrees FWire and Cable Sleeving Inside Dia.: 1.000"
Wire and Cable Sleeving Item: Braided SleevingStandards: UL RECOGNIZED
Color: BlackLength: 50 ft.
Wire and Cable Sleeving Dia. Range: 0.750" to 1.000"Item: Braided Sleeving
Material of Construction: Polyethylene TerephthalateWall Thickness: 0.025"
Wire and Cable Sleeving Closure Type: Self WrapCountry of Origin (subject to change): Mexico

Description

Braided Sleeving, Wire and Cable Sleeving Closure Type Self Wrap, Expandable No, Length 50 ft., Wire and Cable Sleeving Dia. Range 0.750 In. to 1.000 In., Color Black, Wire and Cable Sleeving Inside Dia. 1.000 In., Material of Construction Polyethylene Terephthalate, Temp. Range -49 Degrees to 302 Degrees F, Description/Special Features General Purpose, Wall Thickness 0.025 In., Standards UL Recognized

Reviews