Braided Sleeving, 1.250 In., 10 ft., Black

TECHFLEX| Zoro #: G1740541| Mfr #: PTN1.25BK10

$10.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Expandable: Yes
Description/Special Features: General Purpose
Temp. Range: -103 Degrees to 257 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1740541 Mfr #: PTN1.25BK10
Expandable: YesDescription/Special Features: General Purpose
Temp. Range: -103 Degrees to 257 Degrees FWire and Cable Sleeving Inside Dia.: 1.250"
Wire and Cable Sleeving Item: Braided SleevingStandards: UL RECOGNIZED
Color: BlackLength: 10 ft.
Wire and Cable Sleeving Dia. Range: 0.750" to 1.750"Item: Braided Sleeving
Material of Construction: Polyethylene TerephthalateWall Thickness: 0.025"
Wire and Cable Sleeving Closure Type: No ClosureCountry of Origin (subject to change): United States

Description

Braided Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable Yes, Length 10 ft., Wire and Cable Sleeving Dia. Range 0.750 In. to 1.750 In., Color Black, Wire and Cable Sleeving Inside Dia. 1.250 In., Material of Construction Polyethylene Terephthalate, Temp. Range -103 Degrees to 257 Degrees F, Description/Special Features General Purpose, Wall Thickness 0.025 In., Standards UL Recognized

Reviews