SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Braided Sleeving, 1.250 In., 50 ft., Black

TECHFLEX| Zoro #: G0907751| Mfr #: PTN1.25BK50

$45.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackWire and Cable Sleeving Dia. Range: 0.750" to 1.750"Description/Special Features: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0907751 Mfr #: PTN1.25BK50
Color: BlackWire and Cable Sleeving Dia. Range: 0.750" to 1.750"
Description/Special Features: General PurposeMaterial of Construction: Polyethylene Terephthalate
Item: Braided SleevingLength: 50 ft.
Temp. Range: -103 Degrees to 257 Degrees FWire and Cable Sleeving Item: Braided Sleeving
Wall Thickness: 0.025"Expandable: Yes
Wire and Cable Sleeving Inside Dia.: 1.250"Standards: UL RECOGNIZED
Wire and Cable Sleeving Closure Type: No ClosureCountry of Origin (subject to change): United States

Description

Braided Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable Yes, Length 50 ft., Wire and Cable Sleeving Dia. Range 0.750 In. to 1.750 In., Color Black, Wire and Cable Sleeving Inside Dia. 1.250 In., Material of Construction Polyethylene Terephthalate, Temp. Range -103 Degrees to 257 Degrees F, Description/Special Features General Purpose, Wall Thickness 0.025 In., Standards UL Recognized

Reviews