KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Braided SleevIng, 1.500 In., 200 ft., Black

TECHFLEX| Zoro #: G1114906| Mfr #: PTN1.50BK200

$191.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire and Cable Sleeving Dia. Range: 1.000" to 2.500"
Description/Special Features: General Purpose
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1114906 Mfr #: PTN1.50BK200
Wire and Cable Sleeving Dia. Range: 1.000" to 2.500"Description/Special Features: General Purpose
Color: BlackWire and Cable Sleeving Inside Dia.: 1.500"
Wire and Cable Sleeving Closure Type: No ClosureLength: 200 ft.
Expandable: YesWall Thickness: 0.025"
Temp. Range: -103 Degrees to 257 Degrees FItem: Braided Sleeving
Material of Construction: Polyethylene TerephthalateWire and Cable Sleeving Item: Braided Sleeving
Standards: UL RECOGNIZEDCountry of Origin (subject to change): United States

Description

Braided Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable Yes, Length 200 ft., Wire and Cable Sleeving Dia. Range 1.000 In. to 2.500 In., Color Black, Wire and Cable Sleeving Inside Dia. 1.500 In., Material of Construction Polyethylene Terephthalate, Temp. Range -103 Degrees to 257 Degrees F, Description/Special Features General Purpose, Wall Thickness 0.025 In., Standards UL Recognized

Reviews