Techflex
Braided SleevIng, 1.750 In., 10 ft., Black
Mfr # PTN1.75BK10
Zoro # G1080283
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.03 in
Explore More Products
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black HWN2.00BK50
- TECHFLEX Braided SleevIng, 2.000 In., 50 ft., Black PTN2.00BK50
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black NHN0.75BK50
- TECHFLEX Braided Sleeving, 8 ft., Black, F6N0.75BK8
- TECHFLEX Insultherm Tru-Fit Fiberglass #6 Black FGLG.06BK
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL RECOGNIZED PTN0.25BK100
- TECHFLEX Turtle Wrap 2-3/8", Black Flame Retardant DWT2.38BK
- TECHFLEX Silicone Fiberglass Grade A #16 BLK SFAG.16BK
- TECHFLEX Acrylic Fiberglass Grade A 7/8" BLK AGA0.88BK
- ELECTRIDUCT Spiral Cable Wrap 1" x 10ft-Blue WL-SW-100-10-BL
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 5/16" x 5FT- Red BS-J-SRF-031-5-RD
- Techflex Cable Sleeves