KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Braided Sleeving, 1.750 In., 25 ft., Black

TECHFLEX| Zoro #: G1063851| Mfr #: NHN1.75BK25

$74.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire and Cable Sleeving Dia. Range: 1.500" to 2.000"
Description/Special Features: Abrasion Protection
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1063851 Mfr #: NHN1.75BK25
Wire and Cable Sleeving Dia. Range: 1.500" to 2.000"Description/Special Features: Abrasion Protection
Color: BlackWire and Cable Sleeving Inside Dia.: 1.750"
Wire and Cable Sleeving Closure Type: No ClosureLength: 25 ft.
Expandable: YesWall Thickness: 0.046"
Temp. Range: -49 Degrees to 302 Degrees FItem: Braided Sleeving
Material of Construction: Flat Filament NylonWire and Cable Sleeving Item: Braided Sleeving
Standards: UL RECOGNIZEDCountry of Origin (subject to change): United States

Description

Braided Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable Yes, Length 25 ft., Wire and Cable Sleeving Dia. Range 1.500 In. to 2.000 In., Color Black, Wire and Cable Sleeving Inside Dia. 1.750 In., Material of Construction Flat Filament Nylon, Temp. Range -49 Degrees to 302 Degrees F, Description/Special Features Abrasion Protection, Wall Thickness 0.046 In., Standards UL Recognized

Reviews