KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Braided Sleeving, 2.000 In., 10 ft., Black

TECHFLEX| Zoro #: G0611974| Mfr #: FRN2.00TB10

$30.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire and Cable Sleeving Dia. Range: 1.500" to 3.500"
Description/Special Features: General Purpose
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611974 Mfr #: FRN2.00TB10
Wire and Cable Sleeving Dia. Range: 1.500" to 3.500"Description/Special Features: General Purpose
Color: BlackWire and Cable Sleeving Inside Dia.: 2.000"
Wire and Cable Sleeving Closure Type: No ClosureLength: 10 ft.
Expandable: YesWall Thickness: 0.025"
Temp. Range: -94 Degrees to 500 Degrees FItem: Braided Sleeving
Material of Construction: Flame Retardant PolyethyleneWire and Cable Sleeving Item: Braided Sleeving
Standards: UL-VW-1Country of Origin (subject to change): United States

Description

Braided Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable Yes, Length 10 ft., Wire and Cable Sleeving Dia. Range 1.500 In. to 3.500 In., Color Black, Wire and Cable Sleeving Inside Dia. 2.000 In., Material of Construction Flame Retardant Polyethylene, Temp. Range -94 Degrees to 500 Degrees F, Description/Special Features General Purpose, Wall Thickness 0.025 In., Standards UL-VW-1

Reviews