KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Braided Sleeving, 75 ft., Black

TECHFLEX| Zoro #: G0677433| Mfr #: F6N0.50BK75

$52.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire and Cable Sleeving Dia. Range: 0.310" to 0.500"
Description/Special Features: General Purpose
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677433 Mfr #: F6N0.50BK75
Wire and Cable Sleeving Dia. Range: 0.310" to 0.500"Description/Special Features: General Purpose
Color: BlackWire and Cable Sleeving Inside Dia.: 0.500"
Wire and Cable Sleeving Closure Type: Self WrapLength: 75 Ft.
Expandable: NoWall Thickness: 0.025"
Temp. Range: -49 Degrees to 302 Degrees FItem: Braided Sleeving
Material of Construction: Polyethylene TerephthalateWire and Cable Sleeving Item: Braided Sleeving
Standards: UL RECOGNIZEDCountry of Origin (subject to change): Mexico

Description

Braided Sleeving, Wire and Cable Sleeving Closure Type Self Wrap, Expandable No, Length 75 ft., Wire and Cable Sleeving Dia. Range 0.310 In. to 0.500 In., Color Black, Wire and Cable Sleeving Inside Dia. 0.500 In., Material of Construction Polyethylene Terephthalate, Temp. Range -49 Degrees to 302 Degrees F, Description/Special Features General Purpose, Wall Thickness 0.025 In., Standards UL Recognized

Reviews