Braided Sleeving, 75 ft., Black

TECHFLEX| Zoro #: G1005952| Mfr #: F6N1.50BK

$173.16 /ea

This item ships free. Details.Standard ground shipping.
Expandable: NoDescription/Special Features: General PurposeTemp. Range: -49 Degrees to 302 Degrees F
Save 15%. Sign up for Z-mail.


Zoro #: G1005952 Mfr #: F6N1.50BK
Expandable: NoDescription/Special Features: General Purpose
Temp. Range: -49 Degrees to 302 Degrees FWire and Cable Sleeving Inside Dia.: 1.500"
Wire and Cable Sleeving Item: Braided SleevingStandards: UL RECOGNIZED
Color: BlackLength: 75 Ft.
Wire and Cable Sleeving Dia. Range: 1.250" to 1.500"Item: Braided Sleeving
Material of Construction: Polyethylene TerephthalateWall Thickness: 0.025"
Wire and Cable Sleeving Closure Type: Self WrapCountry of Origin (subject to change): Mexico


Braided Sleeving, Wire and Cable Sleeving Closure Type Self Wrap, Expandable No, Length 75 ft., Wire and Cable Sleeving Dia. Range 1.250 In. to 1.500 In., Color Black, Wire and Cable Sleeving Inside Dia. 1.500 In., Material of Construction Polyethylene Terephthalate, Temp. Range -49 Degrees to 302 Degrees F, Description/Special Features General Purpose, Wall Thickness 0.025 In., Standards UL Recognized