Techflex
Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED
Mfr # PTN0.13BK100
Zoro # G1523943
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.03 in
Explore More Products
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black PTN0.13BK500
- TECHFLEX Braided Sleeving, 0.125 In., 10 ft., Black PTN0.13BK10
- TECHFLEX Sleeving, 3.500 In., 10 ft., Black DWN3.50BK10
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black FGN0.38BK100
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black DWN1.00BK25
- TECHFLEX Braided Sleeving, 75 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F F6N0.50BK75
- TECHFLEX Thermashield Tube, 1/4", Silver TTN0.25SV25
- TECHFLEX F6 FR WOVEN 3/4", Black Wrap Around F6V0.75TB
- TECHFLEX Acrylic Fiberglass Grade A 7/8" BLK AGA0.88BK
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black DWN1.50BK10
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black FRN0.25TB10
- Techflex Cable Sleeves