KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sleeving, 0.710 In., 100 ft., Black

TECHFLEX| Zoro #: G1864091| Mfr #: DFN0.71BK100

$160.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire and Cable Sleeving Dia. Range: 0.500" to 0.710"
Description/Special Features: Harsh Environment
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1864091 Mfr #: DFN0.71BK100
Wire and Cable Sleeving Dia. Range: 0.500" to 0.710"Description/Special Features: Harsh Environment
Color: BlackWire and Cable Sleeving Inside Dia.: 0.710"
Wire and Cable Sleeving Closure Type: No ClosureLength: 100 ft.
Expandable: NoWall Thickness: 0.090"
Temp. Range: -49 Degrees to 302 Degrees FItem: Sleeving
Material of Construction: Woven NylonWire and Cable Sleeving Item: Sleeving
Standards: MSHA,ISO 6945Country of Origin (subject to change): United States

Description

Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable No, Length 100 ft., Wire and Cable Sleeving Dia. Range 0.500 In. to 0.710 In., Color Black, Wire and Cable Sleeving Inside Dia. 0.710 In., Material of Construction Woven Nylon, Temp. Range -49 Degrees to 302 Degrees F, Description/Special Features Harsh Environment, Wall Thickness 0.090 In., Standards MSHA,ISO 6945

Reviews