HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Sleeving, 0.750 In., 100 ft., Black

TECHFLEX| Zoro #: G0254791| Mfr #: FWN0.75BK

$207.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Expandable: Yes
Description/Special Features: General Purpose
Temp. Range: -94 Degrees to 500 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0254791 Mfr #: FWN0.75BK
Expandable: YesDescription/Special Features: General Purpose
Temp. Range: -94 Degrees to 500 Degrees FWire and Cable Sleeving Inside Dia.: 0.750"
Wire and Cable Sleeving Item: SleevingStandards: UL RECOGNIZED
Color: BlackLength: 100 ft.
Wire and Cable Sleeving Dia. Range: 0.500" to 0.750"Item: Sleeving
Material of Construction: Polyethylene TerephthalateWall Thickness: 0.025"
Wire and Cable Sleeving Closure Type: Hook and LoopCountry of Origin (subject to change): United States

Description

Sleeving, Wire and Cable Sleeving Closure Type Hook and Loop, Expandable Yes, Length 100 ft., Wire and Cable Sleeving Dia. Range 0.500 In. to 0.750 In., Color Black, Wire and Cable Sleeving Inside Dia. 0.750 In., Material of Construction Polyethylene Terephthalate, Temp. Range -94 Degrees to 500 Degrees F, Description/Special Features General Purpose, Wall Thickness 0.025 In., Standards UL Recognized

Reviews