SleevIng, 0.750 In., 50 ft. L, Silver

TECHFLEX| Zoro #: G1201995| Mfr #: TTN0.75SV50

$119.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire and Cable Sleeving Dia. Range: 0.500" to 0.750"
Description/Special Features: Extreme Temperature
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201995 Mfr #: TTN0.75SV50
Wire and Cable Sleeving Dia. Range: 0.500" to 0.750"Description/Special Features: Extreme Temperature
Color: SilverWire and Cable Sleeving Inside Dia.: 0.750"
Wire and Cable Sleeving Closure Type: No ClosureLength: 50 ft.
Expandable: NoWall Thickness: 0.013"
Temp. Range: -76 Degrees to 500 Degrees FItem: Sleeving
Material of Construction: Reflective Aluminum Coated FiberglassWire and Cable Sleeving Item: Sleeving
Country of Origin (subject to change): Mexico

Description

Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable No, Length 50 ft., Wire and Cable Sleeving Dia. Range 0.500 In. to 0.750 In., Color Silver, Wire and Cable Sleeving Inside Dia. 0.750 In., Material of Construction Reflective Aluminum Coated Fiberglass, Temp. Range -76 Degrees to 500 Degrees F, Description/Special Features Extreme Temperature, Wall Thickness 0.013 In.

Reviews