BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sleeving, 0.830 In., 10 ft., Black

TECHFLEX| Zoro #: G2317637| Mfr #: DFN0.83BK10

$20.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: Harsh EnvironmentWire and Cable Sleeving Inside Dia.: 0.830"Material of Construction: Woven Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2317637 Mfr #: DFN0.83BK10
Description/Special Features: Harsh EnvironmentWire and Cable Sleeving Inside Dia.: 0.830"
Material of Construction: Woven NylonColor: Black
Item: SleevingTemp. Range: -49 Degrees to 302 Degrees F
Wall Thickness: 0.090"Expandable: No
Length: 10 ft.Wire and Cable Sleeving Item: Sleeving
Wire and Cable Sleeving Dia. Range: 0.600" to 0.830"Wire and Cable Sleeving Closure Type: No Closure
Standards: MSHA,ISO 6945Country of Origin (subject to change): United States

Description

Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable No, Length 10 ft., Wire and Cable Sleeving Dia. Range 0.600 In. to 0.830 In., Color Black, Wire and Cable Sleeving Inside Dia. 0.830 In., Material of Construction Woven Nylon, Temp. Range -49 Degrees to 302 Degrees F, Description/Special Features Harsh Environment, Wall Thickness 0.090 In., Standards MSHA,ISO 6945

Reviews