Techflex
Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in
Mfr # FGN1.50BK10
Zoro # G1157134
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.06 in
Explore More Products
- TECHFLEX Gator Wrap 2", Black Abrasion Sleeve DWG2.00BK
- TECHFLEX F6 Woven Wrap, 1/2", Black F6W0.50BK10
- TECHFLEX Vinyl Fiberglass Grade A 7/8" BLK VGA0.88BK
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black FWN1.25BK
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft FIN2.00RD25
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black FRN0.38TB500
- TECHFLEX Tinned Copper, Tubular Braid, 2" MBN2.00SV
- TECHFLEX Sleeving, 1.500 In., 50 ft., Black FGN1.50BK50
- TECHFLEX Fireflex AERO Grade SIL/Glass 1-3/4", Red FIA1.75RD
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Natural HFN2.00NT25
- TECHFLEX Sleeving, 1.000 In., 5 ft. L, Red FIN1.00RD5
- Techflex Cable Sleeves