KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sleeving, 2.070 In., 10 ft., Black

TECHFLEX| Zoro #: G1480297| Mfr #: DFN2.07BK10

$33.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire and Cable Sleeving Dia. Range: 1.950" to 2.070"
Description/Special Features: Harsh Environment
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1480297 Mfr #: DFN2.07BK10
Wire and Cable Sleeving Dia. Range: 1.950" to 2.070"Description/Special Features: Harsh Environment
Color: BlackWire and Cable Sleeving Inside Dia.: 2.070"
Wire and Cable Sleeving Closure Type: No ClosureLength: 10 ft.
Expandable: NoWall Thickness: 0.090"
Temp. Range: -49 Degrees to 302 Degrees FItem: Sleeving
Material of Construction: Woven NylonWire and Cable Sleeving Item: Sleeving
Standards: MSHA,ISO 6945Country of Origin (subject to change): United States

Description

Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable No, Length 10 ft., Wire and Cable Sleeving Dia. Range 1.950 In. to 2.070 In., Color Black, Wire and Cable Sleeving Inside Dia. 2.070 In., Material of Construction Woven Nylon, Temp. Range -49 Degrees to 302 Degrees F, Description/Special Features Harsh Environment, Wall Thickness 0.090 In., Standards MSHA,ISO 6945

Reviews