Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sleeving, 3.000 In., 25 ft. L, Red

  • Zoro #: G0537817
  • Mfr #: FIN3.00RD25

$789.99

  • Expandable: No
  • Length: 25 ft.
  • Wire and Cable Sleeving Dia. Range: 2.750" to 3.000"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Techflex #FIN3.00RD25 Specifications

  • Zoro #: G0537817
  • Mfr #: FIN3.00RD25
Expandable: No Length: 25 ft.
Wire and Cable Sleeving Dia. Range: 2.750" to 3.000" Wire and Cable Sleeving Closure Type: No Closure
Wall Thickness: 0.080" Item: Sleeving
Wire and Cable Sleeving Item: Sleeving Description/Special Features: High Temperature
Color: Red Wire and Cable Sleeving Inside Dia.: 3.000"
Temp. Range: -94 Degrees to 500 Degrees F Material of Construction: Silicone Coated Fiberglass
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable No, Length 25 ft., Wire and Cable Sleeving Dia. Range 2.750 In. to 3.000 In., Color Red, Wire and Cable Sleeving Inside Dia. 3.000 In., Material of Construction Silicone Coated Fiberglass, Temp. Range -94 Degrees to 500 Degrees F, Description/Special Features High Temperature, Wall Thickness 0.080 In.

Reviews of Techflex #FIN3.00RD25