HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Sleeving, 3.000 In., 5 ft. L, Red

TECHFLEX| Zoro #: G1976195| Mfr #: FIN3.00RD5

$181.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Expandable: No
Description/Special Features: High Temperature
Temp. Range: -94 Degrees to 500 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1976195 Mfr #: FIN3.00RD5
Expandable: NoDescription/Special Features: High Temperature
Temp. Range: -94 Degrees to 500 Degrees FWire and Cable Sleeving Inside Dia.: 3.000"
Wire and Cable Sleeving Item: SleevingWire and Cable Sleeving Dia. Range: 2.750" to 3.000"
Color: RedLength: 5 ft.
Item: SleevingMaterial of Construction: Silicone Coated Fiberglass
Wall Thickness: 0.080"Wire and Cable Sleeving Closure Type: No Closure
Country of Origin (subject to change): Mexico

Description

Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable No, Length 5 ft., Wire and Cable Sleeving Dia. Range 2.750 In. to 3.000 In., Color Red, Wire and Cable Sleeving Inside Dia. 3.000 In., Material of Construction Silicone Coated Fiberglass, Temp. Range -94 Degrees to 500 Degrees F, Description/Special Features High Temperature, Wall Thickness 0.080 In.

Reviews