KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sleeving, 5/8 In Heat Resistant, Red, 50 Ft

TECHFLEX| Zoro #: G2204246| Mfr #: FIN0.63RD50

$214.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire and Cable Sleeving Dia. Range: 0.500" to 0.630"
Description/Special Features: High Temperature
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204246 Mfr #: FIN0.63RD50
Wire and Cable Sleeving Dia. Range: 0.500" to 0.630"Description/Special Features: High Temperature
Color: RedWire and Cable Sleeving Inside Dia.: 0.630"
Wire and Cable Sleeving Closure Type: No ClosureLength: 50 ft.
Expandable: NoWall Thickness: 0.080"
Temp. Range: -94 Degrees to 500 Degrees FItem: Sleeving
Material of Construction: Silicone Coated FiberglassWire and Cable Sleeving Item: Sleeving
Country of Origin (subject to change): Mexico

Description

Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable No, Length 50 ft., Wire and Cable Sleeving Dia. Range 0.500 In. to 0.630 In., Color Red, Wire and Cable Sleeving Inside Dia. 0.630 In., Material of Construction Silicone Coated Fiberglass, Temp. Range -94 Degrees to 500 Degrees F, Description/Special Features High Temperature, Wall Thickness 0.08 In.

Reviews