24" x 48" Melamine Foam Insulation Sheet 1/2" Wall

TECHLITE INSULATION| Zoro #: G2375895| Mfr #: 0079-2448SS050-SH-0000-00

$39.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheet Size: 24" x 48"Approx. R Value: 1.93Color: Light gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375895 Mfr #: 0079-2448SS050-SH-0000-00
Sheet Size: 24" x 48"Approx. R Value: 1.93
Color: Light grayMaterial: Melamine Foam
Temp. Range: -40 to 350 Degrees FStandards: ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating
Item: Insulation SheetThickness: 1/2"
Country of Origin (subject to change): United States

Description

Insulation Sheet, Sheet Size 24 In. x 48 In., Thickness 1/2 In., Temp. Range -40 to 350 Degrees F, Color Light Gray, Approx. R Value 1.93, Material Melamine Foam, Standards ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating

Reviews