48" x 96" Melamine Foam Insulation Sheet 1/2" Wall

TECHLITE INSULATION| Zoro #: G0766437| Mfr #: 0079-4896SS050-SH-0000-00

$123.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sheet Size: 48" x 96"Approx. R Value: 1.93Color: Light gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766437 Mfr #: 0079-4896SS050-SH-0000-00
Sheet Size: 48" x 96"Approx. R Value: 1.93
Color: Light grayMaterial: Melamine Foam
Temp. Range: -40 to 350 Degrees FStandards: ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating
Item: Insulation SheetThickness: 1/2"
Country of Origin (subject to change): United States

Description

Insulation Sheet, Insulation Sheet Size 48 In. x 96 In., Wall Thickness - Insulation 1/2 In., Insulation Temp. Range -40 Degrees to 350 Degrees F, Color Light Gray, Insulation Approx. R Value 1.93, Insulation Body Material Melamine Foam, Standards ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating

Reviews