BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

48" x 96" Melamine Foam Insulation Sheet 1/2" Wall

TECHLITE INSULATION| Zoro #: G1184617| Mfr #: 0179-4896SS050-SH-0910-01

$256.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteThickness: 1/2"Includes: Factory Laminated ASJ (All Service Jacket) Paper/Foil/Scrim Vapor Barrier Jacket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184617 Mfr #: 0179-4896SS050-SH-0910-01
Color: WhiteThickness: 1/2"
Includes: Factory Laminated ASJ (All Service Jacket) Paper/Foil/Scrim Vapor Barrier JacketItem: Insulation Sheet
Temp. Range: -40 to 350 Degrees FApprox. R Value: 1.93
Material: Melamine FoamStandards: ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating
Sheet Size: 48" x 96"Country of Origin (subject to change): United States

Description

Insulation Sheet, Insulation Sheet Size 48 In. x 96 In., Wall Thickness - Insulation 1/2 In., Insulation Temp. Range -40 Degrees to 350 Degrees F, Color White, Insulation Approx. R Value 1.93, Insulation Body Material Melamine Foam, Includes Factory Laminated ASJ (All Service Jacket) Paper/Foil/Scrim Vapor Barrier Jacket, Standards ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating

Reviews