SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

48" x 96" Melamine Foam Insulation Sheet 2" Wall

TECHLITE INSULATION| Zoro #: G2194403| Mfr #: 0079-4896SS200-SH-0000-00

$461.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 2"Temp. Range: -40 to 350 Degrees FItem: Insulation Sheet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2194403 Mfr #: 0079-4896SS200-SH-0000-00
Thickness: 2"Temp. Range: -40 to 350 Degrees F
Item: Insulation SheetMaterial: Melamine Foam
Standards: ASTM C1410 Cellular Melamine, ASTM E84 25/50 RatingSheet Size: 48" x 96"
Color: Light grayApprox. R Value: 7.7
Country of Origin (subject to change): United States

Description

Insulation Sheet, Sheet Size 48 In. x 96 In., Thickness 2 In., Temp. Range -40 to 350 Degrees F, Color Light Gray, Approx. R Value 7.7, Material Melamine Foam, Standards ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating

Reviews