DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

48" x 96" Melamine Foam Insulation Sheet 2" Wall

TECHLITE INSULATION| Zoro #: G0782853| Mfr #: 0179-4896SS200-SH-0910-01

$520.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sheet Size: 48" x 96"
Approx. R Value: 7.70
Includes: Factory Laminated ASJ (All Service Jacket) Paper/Foil/Scrim Vapor Barrier Jacket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782853 Mfr #: 0179-4896SS200-SH-0910-01
Sheet Size: 48" x 96"Approx. R Value: 7.70
Includes: Factory Laminated ASJ (All Service Jacket) Paper/Foil/Scrim Vapor Barrier JacketColor: White
Material: Melamine FoamTemp. Range: -40 to 350 Degrees F
Standards: ASTM C1410 Cellular Melamine, ASTM E84 25/50 RatingItem: Insulation Sheet
Thickness: 2"Country of Origin (subject to change): United States

Description

Insulation Sheet, Insulation Sheet Size 48 In. x 96 In., Wall Thickness - Insulation 2 In., Insulation Temp. Range -40 Degrees to 350 Degrees F, Color White, Insulation Approx. R Value 7.70, Insulation Body Material Melamine Foam, Includes Factory Laminated ASJ (All Service Jacket) Paper/Foil/Scrim Vapor Barrier Jacket, Standards ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating

Reviews