1-5/8" x 4 ft. Melamine Foam Pipe Insulation 1" Wall

TECHLITE INSULATION| Zoro #: G2167636| Mfr #: 0879-0125IP100-PF-0920-01

$46.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 4 ft.Color: WhiteFor Iron Pipe Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2167636 Mfr #: 0879-0125IP100-PF-0920-01
Length: 4 ft.Color: White
For Iron Pipe Size: 1-1/4"Approx. R Value: 5.53
Includes: Factory Laminated 800 Series Jacket - 0.020" Thick, Smooth, Semi-Rigid PVC Jacket with 2" Self Sealing LapFor Tube O.D.: 1-5/8"
Material: Melamine FoamTemp. Range: -40 Degrees to 350 Degrees F
Standards: ASTM C1410 Cellular Melamine, ASTM E84 25/50 RatingInsulation Nominal I.D.: 1-5/8"
Insulation Type: Hinged with Self Sealing LapWall Thickness: 1"
Item: Pipe InsulationCountry of Origin (subject to change): United States

Description

Pipe Insulation, Material Melamine Foam, Hinged with Self Sealing Lap, Wall Thickness 1 In., Length 4 ft., For Iron Pipe Size 1-1/4 In., For Tube O.D. 1-5/8 In., Insulation Nominal I.D. 1-5/8 In., Temp. Range -40 Degrees to 350 Degrees F, Approx. R Value 5.53, Color White, Includes Factory Laminated 800 Series Jacket - 0.020 In. Thick, Smooth, Semi-Rigid PVC Jacket with 2 In. Self Sealing Lap, Standards ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating

Reviews