1-7/8" x 4 ft. Melamine Foam Pipe Insulation 1" Wall

TECHLITE INSULATION| Zoro #: G1376751| Mfr #: 0179-0150IP100-PF-0910-01

$36.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pipe InsulationColor: WhiteFor Iron Pipe Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1376751 Mfr #: 0179-0150IP100-PF-0910-01
Item: Pipe InsulationColor: White
For Iron Pipe Size: 1-1/2"Approx. R Value: 5.37
Length: 4 ft.Temp. Range: -40 Degrees to 350 Degrees F
Includes: Factory Laminated ASJ (All Service Jacket) Paper/Foil/Scrim Vapor Barrier JacketInsulation Nominal I.D.: 1-7/8"
Material: Melamine FoamStandards: ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating
Insulation Type: Hinged with Self Sealing LapWall Thickness: 1"
Country of Origin (subject to change): United States

Description

Pipe Insulation, Material Melamine Foam, Hinged with Self Sealing Lap, Wall Thickness 1 In., Length 4 ft., For Iron Pipe Size 1-1/2 In., Insulation Nominal I.D. 1-7/8 In., Temp. Range -40 Degrees to 350 Degrees F, Approx. R Value 5.37, Color White, Includes Factory Laminated ASJ (All Service Jacket) Paper/Foil/Scrim Vapor Barrier Jacket, Standards ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating

Reviews