Techniche
Body Warmer, 3 x 5In., PK240
Mfr # 5542
Zoro # G7505881
$250.78
4% off
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Time 24+ hr
- Average Temperature 130 Degrees F
- Activation Method Air-Activated
- For Use With any sleeping bag, jacket, parka or item with a pocket for a warmer., Techniche Heated Garments
- Width 3 in
Explore More Products
- TECHNICHE Body Warmer, 3 x 5In., PK40 5541
- TECHNICHE Body Warmer, 3 x 5In. 5540
- TECHNICHE Hand Warmer, 2 In x 3-1/2 In, PR, PK10 5551
- LITTLE HOTTIES Adhesive Toe Warmers, Up to 5 Hours, Footwear/Socks, Pack of 40 Pairs 07224
- N-FERNO Foot Warming Packs, 1-Pair 6995
- GRABBER WARMERS Warmers Mini Hand Warmer 2 pk HWES
- HOTHANDS Body Warmer, 5 in. x 3-3/4 in. HH1ADHPDQ240E
- GRABBER WARMERS Warmers Body Warmer AWES
- HOTHANDS Hand Warmer, 2-1/4 in. x 3-1/2 in., PK3 HH26PDQ
- HOTHANDS Hand Warmers, Disposable, Air Activated, Up to 10 Hours, Pack of 10 Pairs HH210PK48
- HOTHANDS-HEATMAX HotHands Hand Warmers, PK2 HH2
- Techniche Gloves & Hand Protection