customer-service Help
Technik

ESD Bent Needle Nose Plier, 4-1/2 in.

Technik ESD Bent Needle Nose Plier, 4-1/2 in. 10309
Tap to zoom
Hover or click to zoom
$15.20
  • Overall Length: 4 1/2 in
  • Jaw Width: 7/16 in
  • Features: Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
See full product details
Orders over $75 ship free.

Total: $15.20

Technik #10309 Specifications

  • Overall Length: 4 1/2 in
  • Jaw Width: 7/16 in
  • Features: Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
  • Material: Stainless Steel
  • Number of Pieces: 1
  • Insulated / Uninsulated: Uninsulated
  • Handle Type: ESD Safe Cushioned Grip
  • Max. Jaw Opening: 5/16 in
  • Handle Color: Blue
  • Joint Type: Solid
  • Side Cutter: No
  • Wire Stripper: No
  • Wire Crimper: No
  • Nonsparking: No
  • Item: Bent Needle Nose Plier
  • Plier Item: Needle Nose Pliers
  • Tip Width: 1/16 in
  • Voltage Rating: Not Rated
  • Spring Return: Yes
  • Plier Product Group: Pliers
  • Jaw Length: 7/8 in
  • Cutting Capacity/Material: Not Specified
  • Tether Capable: Not Tether Capable
  • Insulated: No
  • Jaw Bend: 45 Degrees
  • Gripping Surface: Smooth
  • ESD Safe: Yes
  • Tether Style: Not Tether Capable
  • ESD-Safe: Yes
  • Includes Wire Cutter: No
  • Weight: 0.125 lb
  • Plier Type: Needle Nose Pliers
  • Jaw Texture: Smooth
  • Cutting Capacities: Not Specified
  • Maximum Jaw Opening: 5/16 in
  • Tether Ready: No
  • Jaw Opening Type: Spring Return
  • Grip Style: Standard Cushion
  • Steel Type: Stainless Steel
  • Non-Sparking: No
  • Cutter Length: 7/8 in
  • Plier Material: Steel
  • Includes Wire Stripper: No
  • Nose Shape: Needle
  • Handle Style: Cushion Grip
  • Country of Origin (subject to change): Pakistan

Description

Bent Needle Nose Pliers, Overall Length 4-1/2 In., Jaw Type Bent, Nose Shape Needle, Jaw Length 7/8 In., Jaw Width 7/16 In., Not Tether Capable, Max. Jaw Opening 5/16 In., Tip Width 1/16 In., Handle Type ESD Safe, Handle Color Blue, Material Plastic Foam, Side Cutter No, Spring Return Yes, Features Mirrored Polish Finish, Box Joint Construction

Reviews of Technik #10309