Zoro Homepage

Tapping Collet, 0.480 in. Shank, No 3

  • Mfr # 48/3-4158

  • Zoro # G1654171


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ANSI Clutch Drive Tap 48/3
Size
0.480"
For Use With
ANSI and Metric/ANSI Shank Taps: 5/8 in, M16
Tap Size
5/8"
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48/3-4158
Zoro #
G1654171
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.480"
Tap Size
5/8"
Overall Length
3 61/64 in
Max. Body Dia.
0.4800 in
Min. Size
0.4800 in
Max. Bore Dia.
1.8900 in
Head Dia.
2.8300 in
Outside Diameter - Maximum
1.26 in

Details

Item
Collet
Collet Series
ANSI Clutch Drive Tap 48/3
For Use With
ANSI and Metric/ANSI Shank Taps: 5/8 in, M16
Coolant Through
No
Coolant Fed
Non-Coolant Through
Measurement System
Inch
For Shank Type
ANSI Tap Shank
Collet Type
ANSI Clutch Drive Tap
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps
Compatible with Product Type
ANSI Taps
Face Shape
Round
Product Type
Clutch Drive Tap Adapter
Series
ANSI 3
Compatible Tap Holder
ANSI Taps

Description

Collet, Tap Size 5/8 In., Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: 5/8 in, M16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.