Skip to Main Content
customer-service Help
Techniks

Tapping Collet, 0.687 in. Shank, #2

Techniks Tapping Collet, 0.687 in. Shank, #2 31/2-4209C
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$99.22
  • Item: Collet
  • Collet Series: ANSI Clutch Drive Tap 31/2
  • Size: 0.687"
See full product details
This item ships free.
Total: $99.22

Techniks #31/2-4209C Specifications

  • Item: Collet
  • Collet Series: ANSI Clutch Drive Tap 31/2
  • Size: 0.687"
  • Tap Size: 1/2"
  • Coolant Through: No
  • For Use With: ANSI Taps: 1/2 in NPT
  • Coolant Fed: Non-Coolant Through
  • Min. Size: 0.6870 in
  • Collet Type: ANSI Clutch Drive Tap
  • Compatible with Product Type: ANSI Taps
  • Features: Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps
  • Overall Length: 2.7200 in
  • Max. Body Dia.: 0.6870 in
  • Measurement System: Fractional Inch
  • For Shank Type: ANSI Tap Shank
  • Max. Bore Dia.: 1.2200 in
  • Face Shape: Round
  • Head Dia.: 1.9700 in
  • Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Collet, ANSI Clutch Drive Tap 31/2, Round, Overall Length 2.7200 in

Reviews of Techniks #31/2-4209C