Techniks
Tapping Collet, 0.896 in. Shank, #3
Mfr # 48/13-4286
Zoro # G1653788
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ANSI Rigid Tap 48/13
- Size 0.896"
- Coolant Through No
- Tap Size 1 1/8, 1 1/16"
- For Use With ANSI and Metric/ANSI Shank Taps: 1-1/8 in, 1-1/16 in, M27
Explore More Products
- TECHNIKS Double Angle Collet, DA200, 9/64 in. 01620-9/64
- TECHNIKS ER Collet, TG75, 7/16 in. 04008-7/16
- TECHNIKS Tapping Collet, 10mm Shank, ER32 05606-DIN
- TECHNIKS Spring Collet, ER16, 13/32 in. 04216-13/32
- TECHNIKS Double Angle Collet, DA100, 3/16 in. 01610-3/16
- TECHNIKS Spring Collet, ER16, 7/32 in. 04216-7/32
- TECHNIKS ER 40 11.0 - 12.0mm Collet 04240-12
- TECHNIKS Tapping Collet, ER32, 0.381 in. 05570-381
- TECHNIKS Coolant Collet, ER40, 10mm 04547-10
- FEIN Collet D6 Inox 63207133000
- FEIN Collet 63206075004
- Techniks Collets