Techspray
Silicone-Free Heat Sink Compound
Mfr # 1978-DP
Zoro # G7453546
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application In Electronics, Heat Sink Compound is Used to Thermally Bond a Component and a Mechanical Heat Sink, Efficient Cooling
- Size 4 oz
- Container Size 4 oz.
- NSF Rating Not Rated
Explore More Products
- TECHSPRAY IPA Cleaning Wipes Refill, PK100 1610-100R
- TECHSPRAY Desoldering Braid, 50 ft., Size 3 1816-50F
- TECHSPRAY Urethane Conformal Coating 2104-12S
- TECHSPRAY Overcoat Pen 2509-GN
- TECHSPRAY Flux Remover Pen 2506-N
- TECHSPRAY SMT Reflow Oven Cleaner 1573-QT
- TECHSPRAY Licron Crystal Coating, 1 gal., ESD Safe 1756-G
- AMERICAN BEAUTY TOOLS Plier-Style Soldering System, 1800w, 1/2 10505
- BERNZOMATIC Soldering Iron Cl Butane 335258
- AMERICAN BEAUTY TOOLS Soldering Iron, 250w, 5/8 In, 1000 F 3158X-250
- WELLER 16 Gauge X 1In Threaded Hub Needle KDS161BT
- Techspray Soldering Accessories