Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4-1/2" L Utility Brush, , Steel

  • Zoro #: G0413659
  • Mfr #: 2032-1
$11.59
  • Brush Length: 1/2 in
  • Brush Handle Style: Short Handle
  • Trim Length: 1/4 in
See full product details
Orders over $75 ship free.

Techspray #2032-1 Specifications

  • Zoro #: G0413659
  • Mfr #: 2032-1
Brush Length: 1/2 in Brush Handle Style: Short Handle
Trim Length: 1/4 in Acid Resistant: No
Features: 3/8" Brush Width Handle Material: Steel
Brush Width: 3/8 in Chemical Resistant: Yes
Overall Length: 4 1/2 in Bristle Material: Horsehair
Bristle Color: Brown Handle Length: 4 1/2 in
Handle Color: silver Color Coding System: No
Temperature Resistant: Yes Item: Utility Brush
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Short Handle, Utility Brush, Trim Length 1/4 in, Bristle Color Brown, Bristle Material Horse Hair, Brush Length 1/2 in, Overall Length 4 1/2 in, Handle Material Steel, Handle Color Silver, Handle Length 4 1/2 in, Brush Width 3/8 in, Brush Bristle Firmness Medium, Acid Resistant No, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System No, FDA Compliant No

Reviews of Techspray #2032-1