Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/2" L Acid Brush, , Stainless steel

  • Zoro #: G0413677
  • Mfr #: 2030-1
$9.79
  • Brush Length: 1/8"
  • Characteristics: Bristles Stapled to Prevent Loss
  • Bristle Color: Brown
See full product details
Orders over $75 ship free.

Techspray #2030-1 Specifications

  • Zoro #: G0413677
  • Mfr #: 2030-1
Brush Length: 1/8" Characteristics: Bristles Stapled to Prevent Loss
Bristle Color: Brown Application: Cleaning and Coating
Item: Acid Brush Length: 3-1/2"
Handle Length: 3-1/2" Chemical Resistant: Yes
Acid Resistant: No Color: Brown/Silver
Handle Material: Stainless steel FDA Compliant: No
Handle Color: silver Bristle Material: Goat Hair
Trim Length: 1/8" Size: 1/8" x 1/8" Bristle
Features: 1/8" Brush Width Material: Goat Hair/Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Acid Brush, Trim Length 1/2 In., Bristle Material Goat Hair, Block Material Stainless Steel, Bristle Color Brown, Brush Width 1/16 In., Number of Rows 1, Overall Length 3-1/2 In.

Reviews of Techspray #2030-1