Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cleaner Degreaser, Jug, Size 1 gal.

  • Zoro #: G2281146
  • Mfr #: 1610-G1
$42.34
  • Promotion Restriction: Not eligible for promotion
  • Cleaner Form: Liquid
  • Color: Clear
See full product details
Orders over $75 ship free.

Techspray #1610-G1 Specifications

  • Zoro #: G2281146
  • Mfr #: 1610-G1
Promotion Restriction: Not eligible for promotion Cleaner Form: Liquid
Color: Clear Contains: Isopropyl Alcohol
Standards: ASTM D770-05, Fed Spec TT-1-735A (amend 3, notice 2) grades A&B Recommended Dilution: Ready to Use
Primary Chemical: None Item - All Purpose Cleaners: All Purpose Cleaner
Flash Point: 53 Degrees F Cleaner Chemical Product Grouping: Degreasers
Size: 1 gal. Sub-Category: General Purpose Cleaners
Container Type: Jug Fragrance: Alcohol
Item: Isopropyl Alcohol Includes Chemical: None
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

All Purpose Cleaner, Chemicals For Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Ready to Use, Primary Chemical None, ASTM D770-05, Fed Spec TT-1-735A (amend 3, notice 2) grades A&B, Cleaner Form Liquid, Clear, Flash Point 53 Degrees F, No Series, Isopropyl Alcohol

Restrictions and Compliance

Hazardous material

Reviews of Techspray #1610-G1