Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cleaning Wipes, Blue, Hydroentangled Cellulose, Polyester, 9" x 9"
  • Zoro #: G0276151
  • Mfr #: 2359-300
$43.11 /ea

Order in multiples of 12

  • Product Color: Blue
  • Color: Blue
  • Sheet Size: 9" x 9"
See full product details
Out of Stock

Techspray #2359-300 Specifications

  • Zoro #: G0276151
  • Mfr #: 2359-300
Product Color: Blue Color: Blue
Sheet Size: 9" x 9" Number of Sheets: 300
Item: Cleaning Wipes Application: All Surfaces
Material: Hydroentangled Cellulose, Polyester Features: Tear-resistant, economical, lint-free, absorbent
Product Series: No Series Container Type: Poly Wrapped
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Extended Use, Cleaning Wipes, Dispensing Form Poly Wrapped Bundled, Product Color Blue, Sheet Size 9 In. x 9 In., Number of Sheets 300, Material Hydroentangled Cellulose/Polyester, Self-Dispensing Package No, Features Tear-resistant, economical, lint-free, absorbent

Reviews of Techspray #2359-300