Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cleanroom Wipes, White, Polyester Knit, Electronics, 9" x 9"
  • Zoro #: G0276145
  • Mfr #: 2362-150
$117.08
  • Promotion Restriction: Not eligible for promotion
  • Item: Cleanroom Wipes
  • Color: White
See full product details
Out of Stock

Techspray #2362-150 Specifications

  • Zoro #: G0276145
  • Mfr #: 2362-150
Promotion Restriction: Not eligible for promotion Item: Cleanroom Wipes
Color: White Features: Anti-static, ideal for electronics cleaning, tear resistant, lint-free, class 10 cleanroom packaged
Material: Polyester Knit Application: Electronics
Sheet Size: 9" x 9" Product Series: No Series
Number of Sheets: 150 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Multipurpose wipes are convenient and practical, whether you're at work, at home or on the go, for cleaning up everyday messes, dirt, dust and grime. Techspray Cleanroom Wipes include characteristics like: Application: Electronics.

Reviews of Techspray #2362-150