Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cleanroom Wipes, White, Polyurethane, All Surfaces, 9" x 9"
  • Zoro #: G0276160
  • Mfr #: 2358-50
$48.54 /ea ($0.97/unit)

Order in multiples of 6

  • Roll Length: No Roll
  • Sheet Size: 9" x 9"
  • Application: All Surfaces
See full product details
Orders over $50 ship free.

Techspray #2358-50 Specifications

  • Zoro #: G0276160
  • Mfr #: 2358-50
Roll Length: No Roll Sheet Size: 9" x 9"
Application: All Surfaces Material: Polyurethane
Item: Cleanroom Wipes Color: Tan
Number of Sheets: 50 Container Type: Box
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Limited Use, Cleanroom Wipes, Dispensing Form Flat Box, Folded, Product Color Tan, Sheet Size 9 In. x 9 In., Number of Sheets 50, Roll Length No Roll, Material Polyurethane, Self-Dispensing Package No, Package Quantity 50

Reviews of Techspray #2358-50