Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
6-7/16" L Scrub Brush, , Aluminum
  • Zoro #: G0276361
  • Mfr #: 2040-1
$16.74
  • Handle Material: Aluminum
  • Bristle Color: Brown
  • Item: Scrub Brush
See full product details
Orders over $50 ship free.

Techspray #2040-1 Specifications

  • Zoro #: G0276361
  • Mfr #: 2040-1
Handle Material: Aluminum Bristle Color: Brown
Item: Scrub Brush Overall Length: 6-7/16"
Brush Width: 7/16" Chemical Resistant: Yes
Acid Resistant: No Temperature Resistant: Yes
Trim Length: 7/16" Brush Length: 1-3/16"
FDA Compliant: No Bristle Material: Horsehair
Brush Handle Style: Short Handle Handle Color: Blue
Color Coding System: No Handle Length: 6-7/16"
Features: 3/16" Brush Width Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Short Handle, Scrub Brush, Trim Length 7/16 In., Bristle Color Brown, Bristle Material Horsehair, Brush Length 1-3/16 In., Overall Length 6-7/16 In., Handle Material Aluminum, Handle Color Blue, Handle Length 6-7/16 In., Brush Width 7/16 In., Brush Bristle Firmness Medium, Acid Resistant No, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System No, FDA Compliant No, Features Static Sensitive

Reviews of Techspray #2040-1