Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
7-3/4" L Utility Brush, , Wood
  • Zoro #: G0276370
  • Mfr #: 2025-1
$16.16
  • Bristle Color: Gold
  • Number of Rows: 11
  • Brush Length: 1-3/8"
See full product details
Orders over $50 ship free.

Techspray #2025-1 Specifications

  • Zoro #: G0276370
  • Mfr #: 2025-1
Bristle Color: Gold Number of Rows: 11
Brush Length: 1-3/8" Features: 1/4" Brush Width
Bristle Material: Brass Chemical Resistant: Yes
Handle Color: Natural Item: Utility Brush
Overall Length: 7-3/4" Brush Width: 1/4"
Handle Material: Wood Handle Length: 7-3/4"
Trim Length: 7/16" FDA Compliant: No
Acid Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Short Handle, Utility Brush, Bristle Material Brass, Number of Rows 11, Brush Length 1-3/8 In., Brush Width 1/4 In., Handle Length 7-3/4 In., Handle Material Wood, Trim Length 1/4 In., Color Coding System No, Overall Length 7-3/4 In.

Reviews of Techspray #2025-1