Tecna
ATEX Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity
- Zoro #: G906110602
- Mfr #: 9310AX
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 0.44 to 1.10 lb
- Cable Length: 63"
- Reel Weight: 1.3 lb
- Housing Material: Aluminum
- Cable Material: Stainless Steel
- Standards: ATEX Certified
$193.30
Subtotal: $193.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Zero Gravity Tool Balancer, 98" Stroke, 354-397 lb Capacity 9426
- TECNA Tool Balancer, 98" Stroke, 13.2-17.6 lb Capacity 9338
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 22.0-30.9 lb Capacity 9356AX
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 165-198 lb Capacity 9370
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 121-143 lb Capacity 9368
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 22.0-33.1 lb Capacity 9361
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity 9359.F
- TECNA ATEX Zero Gravity Tool Balancer, 83" Stroke, 66.1-88.2 lb Capacity 9503AX
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 8.82-15.4 lb Capacity 9354AX.F
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity BH-30
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb BG-15-L
- Tecna Tool Balancer