Tecna
ATEX Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity
- Zoro #: G206110548
- Mfr #: 9312AX
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 2.20 to 4.41 lb
- Cable Length: 63"
- Reel Weight: 1.3 lb
- Housing Material: Aluminum
- Cable Material: Stainless Steel
- Standards: ATEX Certified
$196.08
Subtotal: $196.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Tool Balancer, 79" Stroke, 2.20-5.51 lb Capacity 9320
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity 9303
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 15.4-22.0 lb Capacity 9355AX
- TECNA Tool Balancer, 98" Stroke, 4.41-8.82 lb Capacity 9346
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 55.1-66.1 lb Capacity 9364
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 121-143 lb Capacity 9368
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity 9310NY
- TECNA Tool Balancer, 79" Stroke, 2.20-5.51 lb Capacity 9320NY
- TECNA Zero Gravity Tool Balancer, 83" Stroke, 110-132 lb Capacity 9505.F
- WOODHEAD BF6 BALANCER WITH RATCHET LOCK BFL6
- INGERSOLL-RAND Oil, 10G 10G
- Tecna Tool Balancer