Tecna
ATEX Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity
- Zoro #: G206110487
- Mfr #: 9313AX
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 4.41 to 6.61 lb
- Cable Length: 63"
- Reel Weight: 1.5 lb
- Cable Material: Stainless Steel
- Housing Material: Aluminum
- Standards: ATEX Certified
$205.82
Subtotal: $205.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 143-165 lb Capacity 9369
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity 9312
- TECNA Tool Balancer, 98" Stroke, 4.41-8.82 lb Capacity 9346
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 8.82-15.4 lb Capacity 9354AX
- TECNA ATEX Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity 9337AX
- TECNA Zero Gravity Tool Balancer, 106" Stroke, 44.1-55.1 lb Capacity 9521
- TECNA Zero Gravity Tool Balancer, 98" Stroke, 44.1-66.1 lb Capacity 9402
- TECNA Tool Balancer, 63" Stroke, 0.88-1.76 lb Capacity 9301NY
- HUBBELL Tool Balancer, 33.0-48.0 lb. Capacity BH-22
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 22.0-33.1 lb Capacity 9361
- Tecna Tool Balancer