Tecna
ATEX Tool Balancer, 79" Stroke, 13.2-17.6 lb Capacity
- Zoro #: G206110562
- Mfr #: 9323AX
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 13.2 to 17.6 lb
- Cable Length: 79"
- Reel Weight: 5.1 lb
- Cable Material: Stainless Steel
- Housing Material: Aluminum
- Standards: ATEX Certified
$295.16
Subtotal: $295.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity 9313
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 39.7-48.5 lb Capacity 9358
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 8.82-15.4 lb Capacity 9354.F
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity 9313NY
- TECNA Tool Balancer, 79" Stroke, 2.20-5.51 lb Capacity 9320
- TECNA ATEX Zero Gravity Tool Balancer, 79" Stroke, 15.4-22.0 lb Capacity 9355AX
- TECNA Tool Balancer, 98" Stroke, 1.10-4.41 lb Capacity 9336L
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity 9339NY
- TECNA Zero Gravity Tool Balancer, 106" Stroke, 66.1-88.2 lb Capacity 9522
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity 9337
- HUBBELL Over Hang Cable, 1-25Lb, w/Safety Clip OC5MB-10
- Tecna Tool Balancer