Tecna
ATEX Tool Balancer, 98" Stroke, 13.2-17.6 lb Capacity
- Zoro #: G206110425
- Mfr #: 9348AX
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 13.2 to 17.6 lb
- Cable Length: 98"
- Reel Weight: 7.5 lb
- Includes: Stroke Stop Device
- Cable Material: Stainless Steel
- Housing Material: Aluminum
- Standards: ATEX Certified
$432.80
Subtotal: $432.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tecna
- MFR #9348AX
- Zoro #G206110425
- Country of OriginItaly
- Category Tool Balancer
Dimensions
Cable Length | 98" |
Details
Item | Tool Balancer |
For Tool Weighing | 13.2 to 17.6 lb |
Reel Weight | 7.5 lb |
Includes | Stroke Stop Device |
Cable Material | Stainless Steel |
Housing Material | Aluminum |
Standards | ATEX Certified |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Reviews of Tecna #9348AX
Explore more
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity 9359
- TECNA Air Hose Retractor, 53" in Stroke, 2.65-5.51 lb Capacity 9202
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 143-165 lb Capacity 9369
- TECNA ATEX Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity 9313AX
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity 9321
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity 9302
- TECNA ATEX Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity 9347AX
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 15.4-22.0 lb Capacity 9355
- TECNA ATEX Zero Gravity Tool Balancer, 106" Stroke, 44.1-66.1 lb Capacity 9521AX.F
- PROLINE Tool Balancer for Tools Up to 5 Lbs. TB-5
- PACKERS KROMER Tool Balancer, 66-99 lbs, 6.5 ft, Alum 7241-3
- Tecna Tool Balancer