Tecna
ATEX Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity
- Zoro #: G606110469
- Mfr #: 9339AX
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Balancer
- For Tool Weighing: 17.6 to 22.0 lb
- Cable Length: 98"
- Reel Weight: 7.5 lb
- Housing Material: Aluminum
- Cable Material: Stainless Steel
- Standards: ATEX Certified
$421.46
Subtotal: $421.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tecna
- MFR #9339AX
- Zoro #G606110469
- Country of OriginItaly
- Category Tool Balancer
Dimensions
Cable Length | 98" |
Details
Item | Tool Balancer |
For Tool Weighing | 17.6 to 22.0 lb |
Reel Weight | 7.5 lb |
Housing Material | Aluminum |
Cable Material | Stainless Steel |
Standards | ATEX Certified |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Reviews of Tecna #9339AX
Explore more
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity 9337NY
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 165-198 lb Capacity 9370
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity 9339
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity 9337
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity 9300
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity 9302
- TECNA Zero Gravity Tool Balancer, 83" Stroke, 198-220 lb Capacity 9509.F
- TECNA Zero Gravity Tool Balancer, 83" Stroke, 176-198 lb Capacity 9508.F
- TECNA ATEX Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity 9349AX
- TECNA ATEX Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity 9337AX
- WOODHEAD RF6 [4-6LB][1.8-2.7 KG] - 6.6 FT. [2.0M] RF6
- Tecna Tool Balancer